Welcome to Würth Slowakia For trade customers only

Multi-purpose lithium-free grease, automotive/industry

GRSE-EP2-AUTO/INDUSTRY-LIFREE-400G

Art.-no. 0893913400

EAN 4068362310331

Price for selected packaging unit
Multi-purpose lithium-free grease, automotive/industry

Art.-no. 0893913400

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality multi-purpose grease that can be used both in industry and in the automotive sector

Heavy-duty, slow-running grease with high impact resistance, additional protection and emergency running properties due to MoS2 and graphite.



Suitable for


  • Multi-purpose grease for slow-running/oscillating roller bearings

  • Slide bearings, bushings and general component lubrication

  • Basic grease for fifth wheel couplings


Excellent water resistance



Excellent corrosion protection



Wide range of applications



Silicone-free, resin-free and AOX-free

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For low-speed/oscillating roller bearings, slide bearings, bushings and general lubrication of components. Basic semi-trailer coupling grease.

Weight of content

400 g

Container

Cartridge

Lubricant code

KPF2K-30

Min./max. temperature conditions

-30 to 120 °C

Colour

Black

Base oil viscosity, kinematic/conditions

110 mm²/s / at 40°C

Min. dripping point/conditions

140 °C / in accordance with IP 396

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

3000 N

Shelf life from production

60 Month

Oil basis

Mineral oil

Behaviour in the presence of water/conditions

0-90 / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.93 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Dripping point conditions

in accordance with IP 396

Min. temperature conditions

-30 °C

Max. temperature conditions

120 °C

Max. short-term temperature resistance

120 °C

Worked penetration conditions

after 60 DH at 25°C, in accordance with DIN ISO 2137

Corrosion protection period conditions

in accordance with ISO 11007, SKF Emcor test

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Chloric

No

Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information