Welcome to Würth Slowakia For trade customers only

Multi-range clamp

CLIP-UNI-(10-14MM)-W.NAIL-(A2K)-2,0X35MM

Art.-no. 059371014

EAN 4011231497923

Price for selected packaging unit
Multi-range clamp

Art.-no. 059371014

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for a range of cable diameters
  • The multi-purpose clip is ideal for a range of cable diameters, offering a flexible solution for your installation requirements.

  • The nail is made from specially hardened steel for a secure hold on a wide range of substrates, ensuring a reliable fastening.

  • The zinc plated, passivated nail surface provides additional protection against corrosion and extends the service life of the clip.

  • Contact surface is gentle on plaster, protecting the material and ensuring secure positioning.

  • The "claws" of the clip prevent the cables from slipping, securing the clip axially and allowing maximum use of its clamping range.

  • The clip has high impact resistance and breaking resistance, making it particularly robust and durable.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing individual cables: surface-mounted and in cable slots

Min./max. grip range

10-14 mm

Diameter of nail

2.0 mm

Length of nail

35 mm

Colour

Light grey (bright grey)

Min./max. temperature resistance

-20 to 90 °C

Material of clamp

PP - Polypropylene

Material of nail

Steel, specially hardened

Surface

Zinc plated

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Double scutch ash handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information