Multi-range clamp
Multi-use clip
CLIP-UNI-(7-12MM)-W.NAIL-(A2K)-2,0X35MM
Art.-no.
0593770101
EAN 4038898296065
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used for a range of cable diameters
Wide base
- Secure hold on a range of surfaces
- Contact surface protects plaster
"Claws"
Prevent cables from slipping (axial fixing to utilise the full clamping range)
High impact resistance and breaking resistance
Product information
Datasheets(X)
Application area
For routing individual cables: surface-mounted and in cable slots
Min./max. grip range | 7-12 mm |
Diameter of nail | 2 mm |
Length of nail | 35 mm |
Colour | Light grey (bright grey) |
Min./max. temperature resistance | -20 to 90 °C |
Material of clamp | PP - Polypropylene |
Material of nail | Steel, specially hardened |
Surface | Zinc plated |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!