Welcome to Würth Slowakia For trade customers only

Multi-standard dungarees

Dungarees, Multinorm-Line
MULTINORM BIB PANT GREY/BLACK 25

Art.-no. M004086025

EAN 4250241987134

Price for selected packaging unit
Multi-standard dungarees

Art.-no. M004086025

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anti-static dungarees that can handle your day-to-day work.
  • Flame retardant, anti-static, concealed zip

  • Two front pockets, back pocket with flap, large thigh pocket, ruler pocket

  • Reflective piping

  • Adjustable straps with buckles, stretch inserts in the hip area

  • Reinforced knees, double seams

  • EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

25

Size FR/ES/PT/BE

46C

Material

99% cotton, 1% antistatic fiber

Fabric weight per m2

350 g

Standards

ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-1-2

ISO

11612, 11611 Class 2

Other standard

IEC 61482-1-2

EN standard

1149-5, 13034

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with high temperature. Max 200º C, Do not dry clean

Confection size UK

36S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information