Multi-standard dungarees
Dungarees, Multinorm-Line
MULTINORM BIB PANT GREY/BLACK 48
Art.-no. M004086048
EAN 4250241987172
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Anti-static dungarees that can handle your day-to-day work.
- Flame retardant, anti-static, concealed zip
- Two front pockets, back pocket with flap, large thigh pocket, ruler pocket
- Reflective piping
- Adjustable straps with buckles, stretch inserts in the hip area
- Reinforced knees, double seams
- EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 99% cotton, 1% antistatic fiber |
Fabric weight per m2 | 350 g |
Standards | ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-1-2 |
ISO | 11612, 11611 Class 2 |
Other standard | IEC 61482-1-2 |
EN standard | 1149-5, 13034 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with high temperature. Max 200º C, Do not dry clean |
Confection size UK | 33 |