Multi-standard trousers
MULTINORM TROUSERS GREY/BLACK 60
Art.-no. M003094060
EAN 4250241986953
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Anti-static trousers that offer maximum protection against heat and flame.
- Flame retardant, anti-static, concealed zip
- 2 front pockets, back pocket with flap, large thigh pocket, ruler pocket
- Reflective piping
- Reinforced knees, elasticated cuffs, double seams
- EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612
Product information
Datasheets(X)
Size | 60 |
Size FR/ES/PT/BE | 54 |
Colour | Grey, Black |
Standards | ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-1-2 |
Material | 99% cotton, 1% antistatic fiber |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with high temperature. Max 200º C |
EN standard | 1149-5, 13034 |
ISO | 11612, 11611 Class 2 |
Confection size UK | 44 |