Multi-use bimetal bandsaw blade
BASAWBLDE-MET-M-2710X27X0,9
Art.-no. 0602402712
EAN 4048539918836
Register now and access more than 125,000 products
- Bi-metal design with spring steel carrier and teeth made of cobalt steel M42.
- New unique, patented tooth geometry made from M42 bi-metal (WO 02/42029 A1).
- Covers a wide range of applications and material thicknesses with only 3 tooth types
- Reduces setup and downtimes due to simple blade selection
- Very versatile, can be used for applications such as solid materials, pipes, profiles, bundles and contours.
- Trouble-free sawing of a wide range of materials, including structural steels, stainless steels, tool steels, cast metals, non-ferrous metals (aluminium, copper and brass) and even plastic.
- Reinforced backs of teeth for extra resilience.
- 2 to 3 times longer service life than conventional bandsaw blades.
- Cost saving due to minimal setup and downtimes
The M42 tooth tips offer a high degree of heat resistance and performance, regardless of the cutting fluid used.
The ZEBRA multi-purpose bandsaw blade is very aggressive and has excellent penetration performance. For this reason, there are a few points to consider when using:
- Tension the saw blade well to prevent vibration at the teeth.
- Carefully guide the saw blade to the material to be cut.
- Apply moderate pressure (approx. 30 % to 40 % less than with conventional saw blades), especially when cutting profiles.
Datasheets(X)
![]() | |
Length x height x thickness | 2710 x 27 x 0.9 mm |
Teeth type | M |
Min./max. teeth per unit of length | 6-10 PCS/Inch |
Min./max. material thickness | 2-100 mm |
Material to be processed | Structural steel, Stainless steel VA, Tool steel, Cast metal, Aluminium, Copper, Brass, Plastic |
| Areas of application | |||||||||||
| Saw blade type | Teeth type | Material thickness in mm | |||||||||
| 1 | 2 | 3 | 5 | 20 | 30 | 50 | 75 | 100 | 150 | ||
| 13 x 0.6 | S | • | •• | ••• | ••• | • | |||||
| M | • | •• | ••• | •• | • | ||||||
| L | • | •• | ••• | •• | • | ||||||
| 20 x 0.9 | M | • | •• | ••• | ••• | ••• | •• | • | |||
| L | • | •• | ••• | ••• | ••• | •• | • | ||||
| 27 x 0.9 | M | • | • | •• | ••• | ••• | ••• | •• | • | ||
| L | • | ••• | ••• | ••• | ••• | •• | • | ||||
| 34 x 1.1 | M | •• | ••• | ••• | ••• | •• | • | ||||
| L | • | •• | •• | ••• | ••• | ••• | |||||
| ••• = specially suitable, •• = suitable, • = limited suitability | |||||||||||
| Conversion aid for band saw blades | ||
| The all-rounder | ||
| Multi-area saw bands for use with frequently changing materials | ||
| Height x thickness (in mm) | TPI (teeth per inch) | Teeth type |
| 13 x 0.6 13 x 0.9 | 5/8 | L |
| 6/10 | L/M | |
| 8/12 | M | |
| 10/14 | S | |
| 20 x 0.9 | 4/6 | L |
| 5/8 | L/M | |
| 6/10 | M | |
| 8/12 | S | |
| 10/14 | S | |
| 27 x 0.9 | 2/3 | L |
| 3/4 | L | |
| 4/6 | L/M | |
| 5/8 | M | |
| 6/10 | M | |
| 8/12 | S | |
| 10/14 | S | |
| 34 x 1.1 | 2/3 | L |
| 3/4 | L | |
| 4/6 | L/M | |
| 5/8 | M | |
| 6/10 | M | |
| 8/12 | S | |
