Welcome to Würth Slowakia For trade customers only

Multi-use bimetal bandsaw blade

BASAWBLDE-MET-M-3150X27X0,9

Art.-no. 0602403152

EAN 4048539918904

Price for selected packaging unit
Multi-use bimetal bandsaw blade

Art.-no. 0602403152

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile for a wide range of materials and applications.
  • Bi-metal design with spring steel carrier and teeth made of cobalt steel M42.

  • New unique, patented tooth geometry made from M42 bi-metal (WO 02/42029 A1).

  • Covers a wide range of applications and material thicknesses with only 3 tooth types

  • Reduces setup and downtimes due to simple blade selection

  • Very versatile, can be used for applications such as solid materials, pipes, profiles, bundles and contours.

  • Trouble-free sawing of a wide range of materials, including structural steels, stainless steels, tool steels, cast metals, non-ferrous metals (aluminium, copper and brass) and even plastic.

  • Reinforced backs of teeth for extra resilience.

  • 2 to 3 times longer service life than conventional bandsaw blades.

  • Cost saving due to minimal setup and downtimes
Notice

The M42 tooth tips offer a high degree of heat resistance and performance, regardless of the cutting fluid used.



The ZEBRA multi-purpose bandsaw blade is very aggressive and has excellent penetration performance. For this reason, there are a few points to consider when using:


  • Tension the saw blade well to prevent vibration at the teeth.

  • Carefully guide the saw blade to the material to be cut.

  • Apply moderate pressure (approx. 30 % to 40 % less than with conventional saw blades), especially when cutting profiles.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x height x thickness

3150 x 27 x 0.9 mm

Teeth type

M

Min./max. teeth per unit of length

6-10 PCS/Inch

Min./max. material thickness

2-100 mm

Material to be processed

Structural steel, Stainless steel VA, Tool steel, Cast metal, Aluminium, Copper, Brass, Plastic

Areas of application
Saw blade type Teeth type Material thickness in mm
1 2 3 5 20 30 50 75 100 150
13 x 0.6 S • •• ••• ••• •
M • •• ••• •• •
L • •• ••• •• •
20 x 0.9 M • •• ••• ••• ••• •• •
L • •• ••• ••• ••• •• •
27 x 0.9 M • • •• ••• ••• ••• •• •
L • ••• ••• ••• ••• •• •
34 x 1.1 M •• ••• ••• ••• •• •
L • •• •• ••• ••• •••
••• = specially suitable, •• = suitable, • = limited suitability
Conversion aid for band saw blades
The all-rounder
Multi-area saw bands for use with frequently changing materials
Height x thickness (in mm) TPI (teeth per inch) Teeth type
13 x 0.6
13 x 0.9
5/8 L
6/10 L/M
8/12 M
10/14 S
20 x 0.9 4/6 L
5/8 L/M
6/10 M
8/12 S
10/14 S
27 x 0.9 2/3 L
3/4 L
4/6 L/M
5/8 M
6/10 M
8/12 S
10/14 S
34 x 1.1 2/3 L
3/4 L
4/6 L/M
5/8 M
6/10 M
8/12 S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information