Multiblade jigsaw blade, construction, three stars for wood with nails, thick and thin sheet metals
JIGSAWBLDE-CNST-40PCS-MULTIBLADE-105MM
Art.-no. 0608116347
EAN 4056807383767
Register now and access more than 125,000 products
- The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- Tooth strip made of high-speed steel (HSS) and flexible body made of high-carbon steel (HCS) for the required combination of hardness and flexibility
- High cutting capacity due to the milled, crosswise teeth
- Long service life when cutting a wide range of materials
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application characteristic | Material | Material thickness |
| 0608116345/346/347 | Especially suitable for | Timber with nails | < 70 mm |
| Thick and thin sheet metals | 3 to 10 mm | ||
| Suitable for | Compact and hard wood, soft and light wood, fibreboard, PVC | < 70 mm | |
| Aluminium and non-ferrous base metal | 3 to 10 mm | ||
Datasheets(X)
Working length | 105 mm |
Min./max. material thickness | 0-70 mm |
Min./max teeth spacing | 2.4-5 mm |
Especially suitable for | Timber with nails, Thin sheet metals, Thick metal sheets |
Suitable for | Hardwood, softwood, Fibreboard, Aluminium, Non-ferrous heavy metal, PVC |
Number of pieces | 40 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |