Welcome to Würth Slowakia For trade customers only

Multiblade jigsaw blade, metal, three stars for thick and thin sheet metal, aluminium and non-ferrous base metals

JIGSAWBLDE-MET-25PCS-MULTIBLADE-75MM

Art.-no. 0608116124

EAN 4024835895699

Price for selected packaging unit
Multiblade jigsaw blade, metal, three stars for thick and thin sheet metal, aluminium and non-ferrous base metals

Art.-no. 0608116124

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance saw blade for high cutting capacity and a long service life - for materials of various thicknesses
  • The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacement of sabre saw blades

  • For high cutting capacity and long service life

  • For use with jigsaws compatible with T shank holders
Notice
  • Further technical information can be found on the packaging of the product

  • For metal jigsaw blades, provides cooling, reduces stroke rate and prevents wobble

  • Cooling extends the service life of your jigsaw blades
Applications
Article numberApplication characteristicMaterialMaterial thickness
0608116123/124/125Especially suitable forThin sheet metals1 to 10 mm
Thick metal sheets1 to 10 mm
Aluminium1 to 30 mm
Non-ferrous base metal1 to 10 mm
Suitable forStainless steel, sheet metals and profiles1.5 to 2 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Coolant: drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)

Working length

75 mm

Min./max teeth spacing

1.2-2.6 mm

Especially suitable for

Thin sheet metals, Thick metal sheets, Aluminium, Non-ferrous heavy metal

Suitable for

Stainless steel, sheet metals and profiles

Min./max. material thickness

1-10 mm

Number of pieces

25 PCS

Jigsaw-blade connection type

T shank

Length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information