Multiblade jigsaw blade, wood, three stars for compact and hard wood, soft and light wood, fibreboard, plywood and glued woods
JIGSAWBLDE-WO-25PCS-MULTIBLADE-90MM
Art.-no. 0608116235
EAN 4024835895705
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance saw blade for high cutting capacity and a long service life - for materials of various thicknesses
- The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- For high cutting capacity and long service life
- For use with jigsaws compatible with T shank holders
Notice
Further technical information can be found on the product packaging.
| Applications | |||
| Article number | Application characteristic | Material | Material thickness |
| 0608116234/235/236 | Especially suitable for | Compact and hard wood, soft and light wood | 2 to 65 mm |
| Fibreboard | 2 to 65 mm | ||
| Plastic-coated fibreboard | 2 to 65 mm | ||
| Plywood | 2 to 65 mm | ||
| Bonded wood | 2 to 65 mm | ||
Product information
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 2-65 mm |
Min./max teeth spacing | 2-3 mm |
Especially suitable for | Hardwood, softwood, Plywood, Fibreboard, Plastic-coated fibreboard, Bonded wood |
Number of pieces | 25 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 117 mm |
Design | Progressive |