Welcome to Würth Slowakia For trade customers only

Multifit nitrile Economy protective glove

Protective glove MultiFit nitrile Economy
PROTGLOV-MULTIFIT-NITRILE-ECONOMY-SZ11

Art.-no. 0899405241

EAN 4099618153358

Price for selected packaging unit
Multifit nitrile Economy protective glove

Art.-no. 0899405241

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and for universal use
  • Abrasion-resistant

  • High level of comfort due to the breathable, microporous foamed nitrile coating on the palm

  • Seamless, circular-knit polyester backing fabric

  • Insensitive to dirt thanks to grey backing fabric and black coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • General work in the construction industry

  • Automotive industry and maintenance

  • Interior finishing and dry walling

  • Assembly, workshop work and mechanic's tasks

  • Packaging and warehouse work

Size

11

Gauge

13

Material of liner

Polyester

Material of coating

Nitrile foam

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information