Multifit nitrile Economy protective glove
Protective glove MultiFit nitrile Economy
PROTGLOV-MULTIFIT-NITRILE-ECONOMY-SZ8
Art.-no. 0899405238
EAN 4099618153372
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and for universal use
- Abrasion-resistant
- High level of comfort due to the breathable, microporous foamed nitrile coating on the palm
- Seamless, circular-knit polyester backing fabric
- Insensitive to dirt thanks to grey backing fabric and black coating
Product information
Datasheets(X)
Application area
- General work in the construction industry
- Automotive industry and maintenance
- Interior finishing and dry walling
- Assembly, workshop work and mechanic's tasks
- Packaging and warehouse work
Size | 8 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Category | II |