NC machine reamer HSCO WN, H7 universal
NC machine reamer H7 HSCo WN
MAREAMER-HSCO-DIN1835A-H7-D3,2-L65/16
Art.-no.
0620100320
EAN 4052712410215
Price for selected packaging unit





Exclusively for trade customers
Register now and access more than 125,000 products
Creates an H7 hole tolerance
- NC-compliant design similar to DIN 212 (shape D) with even shaft diameter for standardised mounting, especially in hydraulic expansion chucks or high-precision chucks.
- Twisted flute design
- Left-hand spiral for maximum concentricity and process reliability
- No special mounts are required
Product information
Datasheets(X)
Application area
- Especially suited for interrupted cuts such as longitudinal grooves and cross holes
- Materials to be processed: Suitable for all ferrous metals, non-ferrous metals and steel
Instructions
Please refer to the machining manual for the correct undersize for pre-drilling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!