NG CSM-1 HFBX collated nails and gas cartridge Suitable for DIGA CSM-1 and SYMPAFIX GT/C70
Collated nails and gas cartridge NG CSM-1 HFBX
NL-(DIGA CSM-1)-FUELCELL-22MM-HFBX
Art.-no. 0864943322
EAN 4065746797382
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete
- Fewer setting failures than with conventional nails
Notice
All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests. Length 70 is not suitable for DIGA CSM-1!
Product information
Datasheets(X)
Application area
Fastenings on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 50/60) according to DIN EN 206, steel and solid block masonry in the installation area, dry walling etc.
Material of nail | Steel, specially hardened |
Surface | Zinc plated |
Length of nail | 22 mm |
Diameter of nail | 3.0 mm |
Head diameter | 6.3 mm |
Number of nails | 700 PCS |
Contents | 80 ml |
Container | Cartridge |
NG CSM-1 HFBX collated nails and gas cartridge Suitable for DIGA CSM-1 and SYMPAFIX GT/C70 including:
0
x
Gas cartridge for DIGA CSM-1
GASCART-LP48-(DIGA CSM-1)
Quantity:
0
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).