NP profile half cylinder In 6-pin system
PRFLCYL-NP-H-6PIN-GS1-(NI)-30X10MM
Art.-no. 0687671001
EAN 4053479215266
Register now and access more than 125,000 products
- Versatile due to the option of choosing between keyed alike or keyed to differ
- Increased protection against unauthorised opening due to special pins and paracentric key profile
When ordering cylinders, additional keyed-to-differ keys can only be ordered in a follow-up order.
Datasheets(X)
Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 30 x 10 mm |
Length (C) | 40 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
Classification according to EN 1303 | 1 6 0 B 0 C 5 0 |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
