NP profile short cylinder In 6-pin system
PRFLCYL-NP-S-6PIN-GS1-(NI)-28X31MM
Art.-no. 0687671101
EAN 4053479216140
Register now and access more than 125,000 products
Can be used for all common doors
Type of closure can be selected: varied or simultaneous locking
With special pins and paracentric key profile
This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult
When ordering cylinders, additional keyed-to-differ keys can only be ordered in a follow-up order.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 28 x 31 mm |
Length (C) | 59 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
Classification according to EN 1303 | 1 6 0 B 0 C 5 0 |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
