Nail HN 101 For use in steel and concrete substrates
Nail HN 101
NL-HN101-22MM
Register now and access more than 125,000 products
Nails with shaft lengths of 72, 90 and 100 mm must be pre-tapped into place with a hammer. Please observe the corresponding device category when selecting your fasteners
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shaft length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length
Datasheets(X)
High-quality nail for steel substructures and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
![]() | |
Material | Steel |
Surface | Zinc plated |
Design | Smooth |
Head type | Step head |
Shaft length (SL) | 22 mm |
Length (L) | 22 mm |
Shank diameter (Øds) | 3.7 mm |
Head diameter (Ø dk) | 8 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |