Nail HNS 103/18 In accordance with DIN EN 206
Nail HNS 103/18
NL-HNS103-DISC18MM-16MM
Register now and access more than 125,000 products
Improved drive-in properties thanks to "loose" washer structure
Length calculation for nails used on concrete substrates:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel substrates (min. thickness 5 mm):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
Datasheets(X)
Material of nail | Steel |
Surface of the nail | Zinc plated |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer thickness | 2 mm |
Shaft length (SL) | 16 mm |
Shank diameter (Øds) | 3.7 mm |
Washer diameter (ØS) | 18 mm |
Head diameter (Ødk) | 8 mm |
Suitable for device type | Würth BST 350 |