Nail UNS 104 In accordance with DIN EN 206
UNS 104 nail
NL-UNS104-DISC23MM-37MM
Art.-no.
0864104037
EAN 4024835501637
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal nail with washer for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Notice
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Product information
Datasheets(X)
![]() | |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer thickness | 2 mm |
Shaft length (SL) | 37 mm |
Shank diameter (Øds) | 3.7 mm |
Washer diameter (ØS) | 23 mm |
Head diameter (Ødk) | 8 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A41, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |