Nail anchor SHARK® Hammer TYPE DS A2
SHARK HAMMER nl anch. A2 cntrsnk cl wshr tp. DS
DWL-(SHARK HAMMER)-PLA-DS15-A2-6X80
Art.-no. 5906376801
EAN 4061975320353
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk collar, nail made from A2 stainless steel with sealing washer
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw and sealing washer
- Suitable for in-place installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersunk and protruding finish
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Halogen-free
Product information
Datasheets(X)
Application area
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing, sanitary and electrical applications, e.g. securing roof flashings and metal sheets or sealing anchor holes
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 50 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Washer diameter | 15 mm |
Internal drive | Z2 |