Welcome to Würth Slowakia For trade customers only

Nail anchor SHARK® Hammer TYPE FK

SHARK HAMMER nail anchor flat collar type FK
DWL-(SHARK HAMMER)-FK-PLA-NL-5-5X30

Art.-no. 590630530

EAN 4061975319791

Price for selected packaging unit
Nail anchor SHARK® Hammer TYPE FK

Art.-no. 590630530

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel
  • Quick, cost-effective installation

  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw

  • For use in push-through installation

  • Can be removed via drive in screw head

  • Defined integrated hammer-in stop prevents premature expansion

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Temperature-resistant from -40°C to +100°C

  • For countersinking and leaving protruding

  • Countersunk head design countersinks itself automatically in soft wood

  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)
Performance data
Anchor diameter [mm]68
Permissible tensile loadB25 or C20/25 concreteFadm [kN]0,20,2
Sand-lime brick KS 12-0,12
Hollow sand-lime brick KSL 12-0,075
Characteristic values
Tightening torque (THREAD type only)Tinst [Nm]44
Drill hole depthh1 ≥ [mm]3545
Embedment depthhnom ≥ [mm]3040
Thread dia. (THREAD type only)dthr [mm]M6M8
Thread length (THREAD type only)Ithr [mm]69
Nominal drill diameterd0 [mm]68
Hole diameter in componentdf [mm]6,58,5
Application area
C-profile rails in dry walling
Cable ducts

Drill the hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0 °C

Temperature in base material ≥ 0 °C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete and masonry

  • All fastenings in interior finishing as well as the wood, metal, plumbing, sanitation and electrical industries. For light loads

Uses include: securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation

Anchor diameter

5 mm

Anchor length (l)

30 mm

Max. attachment height (t fix)

5 mm

Embedding depth (h nom)

25 mm

Nominal drill-bit diameter (d 0)

5 mm

Drill hole depth (h 1)

30 mm

Hole diameter in component (d f)

5.5 mm

Material of nail

Steel

Surface

Zinc plated

Internal drive

Z2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information