Nail anchor SHARK® Hammer TYPE PK
SHARK HAMMER nail anchor mushroom collar type PK
DWL-(SHARK HAMMER)-PK-PLA-NL-10-6X40
Art.-no. 590632640
EAN 4061975320827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made of zinc-plated steel
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled
- Suitable for in-place installation
- Can be removed via drive in screw head
- Ideal for slots thanks to large contact surface
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Halogen-free
Proof of Performance
European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications
Notice
- European Technical Assessment ETA-19/0182: Multiple attachment of non-load-bearing systems in concrete SHARK® Hammer 6, 8
| Performance data | ||||
| Setting depth | hnom ≥ [mm] | 30 | 40 | |
| Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
| Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
| Nom. drill dia. | d0 [mm] | 6 | 8 | |
| Hole dia. in comp. | df [mm] | 6,5 | 8,5 | |
| Anchor diameter [mm] | 6 | 8 | ||
| Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
| Sand-lime brick KS 12 | – | 0,12 | ||
| Hollow sand-lime brick KSL 12 | – | 0,075 | ||
| Characteristic values | ||||
| Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
| Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
Application area
ETICS skirting profiles
ETICS skirting profiles
Drill the hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0 °C
Temperature in base material ≥ 0 °C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
Product information
Datasheets(X)
Application area
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing and electrical applications, e.g. ETICS skirting profiles, brackets, panels, sheets, etc.
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |