Nail anchor SHARK® Hammer TYPE SK A2
SHARK HAMMER nail anch. A2 cntrsnk cl type SK
DWL-(SHARK HAMMER)-SK-PLA-A2-50-6X80
Art.-no. 590635680
EAN 4061975320490
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail from A2 stainless steel
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersinking and leaving protruding
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Halogen-free
Product information
Datasheets(X)
Application area
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, sanitary, and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 50 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Internal drive | Z2 |