Welcome to Würth Slowakia For trade customers only

Nail anchor SHARK® Hammer TYPE SK A2

SHARK HAMMER nail anch. A2 cntrsnk cl type SK
DWL-(SHARK HAMMER)-SK-PLA-A2-80-8X120

Art.-no. 5906358120

EAN 4061975320506

Price for selected packaging unit
Nail anchor SHARK® Hammer TYPE SK A2

Art.-no. 5906358120

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail from A2 stainless steel
  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersinking and leaving protruding

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete and masonry

  • For any light-load fittings in interior finishing as well as wood, metal, sanitary, and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation

Anchor diameter

8 mm

Anchor length (l)

120 mm

Max. attachment height (t fix)

80 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

45 mm

Hole diameter in component (d f)

8.5 mm

Material of nail

Stainless steel A2

Surface

Plain

Internal drive

Z3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information