Welcome to Würth Slowakia For trade customers only

Nail anchor W-ZND type FK

Nail anchor, W-ZND flat head, type FK
DWL-FK-PLA-NL-Z2-(A1K)-5-5X30

Art.-no. 090630530

EAN 4038898808220

Price for selected packaging unit
Nail anchor W-ZND type FK

Art.-no. 090630530

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free

Drill the hole

Clean the drill hole

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels

  • Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications

  • Securing angle brackets, panels, metal sheets, cable ducts, battens etc.

Anchor diameter

5 mm

Anchor length (l)

30 mm

Max. attachment height (t fix)

5 mm

Embedding depth (h nom)

25 mm

Nominal drill-bit diameter (d 0)

5 mm

Drill hole depth (h 1)

30 mm

Hole diameter in component (d f)

5 mm

Material of nail

Steel

Surface

Zinc plated

Internal drive

Z2

Performance data
Anchor diameter [mm] 5 6 8 10
Recommended tensile load Concrete ≥ B25 or C20/25 Frec [kN] 0,17 0,26 0,40 0,55
Solid brick Mz 12 0,21 0,30 0,35 0,40
Calcium silicate block KS 12 0,20 0,30 0,35 0,40
Autoclaved aerated concrete PP2 0,04 0,05 0,08 0,08
Autoclaved aerated concrete PP4 0,08 0,10 0,12 0,12
Vertically perforated brick Hlz 12 0,13 0,15 0,20 -
Lightweight solid concrete block pumice stone V2 0,15 0,16 0,18 -
Hollow calcium silicate block KSL 12 0,10 0,12 0,13 -
Characteristic values
Tightening torque (GEW type only) Tinst [Nm] - 6 6 -
Drill hole depth h1 ≥ [mm] 30 35 45 55
Embedment depth hnom ≥ [mm] 25 30 40 50
Thread diameter (GEW type only) dthr [mm] - 6 8 -
Thread length (GEW type only) Ithr [mm] - 6 9 -
Nominal drill diameter d0 [mm] 5 6 8 10
Hole diameter in member df [mm] 5 6 8 10
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information