Welcome to Würth Slowakia For trade customers only

Nail anchor W-ZND type SK

Nail anchor, W-ZND A2 countersunk head, type SK
DWL-SK-PLA-NL-A2-Z3-40-8X80

Art.-no. 090635880

EAN 4024835135351

Price for selected packaging unit
Nail anchor W-ZND type SK

Art.-no. 090635880

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel A2
  • Resistant to UV rays

  • Plastic anchor made of high-quality polyamide — resistant to rotting

  • Temperature resistant from -40°C to +150°C

  • For recessed or protruding installation

  • Halogen free

  • Quick, cost-effective installation

  • Pre-assembled — no need to search for the right screw

  • Can be removed via drive in screw head

  • Clear integral hammer-in stop prevents premature expansion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels


Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications


Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation


For use in push-through installation

Anchor diameter

8 mm

Anchor length (l)

80 mm

Max. attachment height (t fix)

40 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

45 mm

Hole diameter in component (d f)

8 mm

Material of nail

Stainless steel A2

Surface

Plain

Internal drive

Z3

Performance data
Anchor diameter [mm] 5 6 8 10
Recommended tensile load Concrete ≥ B25 or C20/25 Frec [kN] 0,17 0,26 0,40 0,55
Solid brick Mz 12 0,21 0,30 0,35 0,40
Calcium silicate block KS 12 0,20 0,30 0,35 0,40
Autoclaved aerated concrete PP2 0,04 0,05 0,08 0,08
Autoclaved aerated concrete PP4 0,08 0,10 0,12 0,12
Vertically perforated brick Hlz 12 0,13 0,15 0,20 -
Lightweight solid concrete block pumice stone V2 0,15 0,16 0,18 -
Hollow calcium silicate block KSL 12 0,10 0,12 0,13 -
Characteristic values
Tightening torque (GEW type only) Tinst [Nm] - 6 6 -
Drill hole depth h1 ≥ [mm] 30 35 45 55
Embedment depth hnom ≥ [mm] 25 30 40 50
Thread diameter (GEW type only) dthr [mm] - 6 8 -
Thread length (GEW type only) Ithr [mm] - 6 9 -
Nominal drill diameter d0 [mm] 5 6 8 10
Hole diameter in member df [mm] 5 6 8 10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information