Nail clamp
Nail clip
CLIP-6MM-W.NAIL-(A2K)-2,0X25MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Wide base
- Secure hold on a range of surfaces
- Contact surface protects plaster
High impact resistance and breaking resistance
Product information
Datasheets(X)
Application area
For routing individual cables: surface-mounted and in cable slots
Grip range | 6 mm |
Diameter of nail | 2.0 mm |
Length of nail | 25 mm |
Colour | Light grey (bright grey) |
Min./max. temperature resistance | -20 to 90 °C |
Material of clamp | PP - Polypropylene |
Material of nail | Steel, specially hardened |
Surface | Zinc plated |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!