Welcome to Würth Slowakia For trade customers only

Nail plate Rectangular design, 34 x 27 mm

Nail plate
DISC-PLA-27X34MM-NAIL-(A2K)-2,0X60MM

Art.-no. 047825 004
EAN 4024835685887

Price for selected packaging unit
Nail plate Rectangular design, 34 x 27 mm

Art.-no. 047825 004

Price for selected packaging unit
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For simplified storage and reducing costs
  • Easy to plaster over thanks to extremely flat design

  • Retaining tabs prevents the cables from slipping out of position

  • Extended nail insulation prevents damage to cables

  • Plaster openings and roughened surfaces ensure a perfect hold in the plaster
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cable/pipe fixing in masonry channels, mounting paths and on walls and ceilings

Length of plate x width of plate

34 x 27 mm

Diameter of nail x length of nail

2.0 x 60 mm

Min./max. temperature resistance

-30 to 80 °C

Material of washer

PE - Polyethylene

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Double scutch ash handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information