Nail plate rectangular design, 34 x 27 mm
Nail plate
DISC-PLA-27X34MM-NAIL-(A2K)-3,3X70MM
Art.-no. 047825 009
EAN 4038898562283
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For simplified storage and reducing costs
- Easy to plaster over thanks to extremely flat design
- Retaining tabs prevents the cables from slipping out of position
- Extended nail insulation prevents damage to cables
- Plaster openings and roughened surfaces ensure a perfect hold in the plaster
Product information
Datasheets(X)
Application area
For cable/pipe fixing in masonry channels, mounting paths and on walls and ceilings
![]() | |
Length of plate x width of plate | 34 x 27 mm |
Diameter of nail x length of nail | 3.3 x 70 mm |
Min./max. temperature resistance | -30 to 80 °C |
Material of washer | PE - Polyethylene |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
