Welcome to Würth Slowakia For trade customers only

Nail sealing compound

Nail sealing compound
ADH-ROOFSHT-NAIL-SEALANT-1000G

Art.-no. 0893700114

EAN 4056807053059

Price for selected packaging unit
Nail sealing compound

Art.-no. 0893700114

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sealing system for achieving "perforation-proof underlay or roof protection film”.

High temperature application range up to 120°C



Excellent adhesion on a variety of surfaces



Foams during curing process


  • Therefore optimal sealing

  • Powerful bond of sealing compound and strip


High yield


1 litre sufficient for approx. 50 running metres



Practical dispensing bottle


Economical and accurate dosing owing to rotatable closure



Solvent-free

Notice
  • The hardened compound changes colour through UV exposure, though the strength of the adhesive joint is not impaired!

  • Note: The viscosity of 1C PUR adhesives when processed at +15°C is approximately double that when used at +25°C.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for systematic sealing of underlay membranes, roof protection films, façade films in the area of nail fasteners when attaching strips and for sealing counter batten nailing to rafters to achieve a "perforation-proof underlay/membrane".

Instructions

The application surfaces must be clean, dry and free of grease.


The compound is applied to the surfaces of the nail fasteners using the dispenser bottle after attaching the roof sheeting to the rafters. With simultaneous assembly of the securing batten, the sealing compound can also be applied to the securing batten in a centrally running bead or using the flat application nozzle and the securing batten nailed/screwed to the rafter within the skin formation time.


Remove any compound that has escaped while it is still fresh. Only possible mechanically with hardened compound.


For more information, please refer to the technical data sheet.

Chemical basis

Single component polyurethane

Colour

Beige

Density/conditions

1.15 g/cm³ / at 20°C, EN 542

Min. curing time

24 h

Fully hardening/curing conditions

20°C

Min. skin-formation time

12 min

Min./max. surface processing temperature

-5 to 40 °C

Min./max. temperature resistance

-20 to 120 °C

Shelf life from production/conditions

12 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Contents

870 ml

Silicone-free

Yes

Solvent-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat application nozzle for flat application of glue, adhesives and sealants

SRFNOZ-F.STRUCADH-(EURO-CART)

The flat nozzle enables clean and precise adhesive, sealant and glue beading to be applied to both narrow bars and wide surfaces.
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information