Welcome to Würth Slowakia For trade customers only

Nail with plate UNKT 130

Nail with disk UNKT 130
NL-UNKT130-PLT36MM-32MM

Art.-no. 0864130032

EAN 4024835501712

Price for selected packaging unit
Nail with plate UNKT 130

Art.-no. 0864130032

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality fastener for concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
  • For insulating materials up to approx. 20 mm thick, e.g. bubble film, fleece film

  • With nail type HN 101
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface of the nail

Zinc plated

Shaft length (SL)

32 mm

Head diameter (Ødk)

8 mm

Shank diameter (Øds)

3.7 mm

Material of disc

PP - Polypropylene

Disc diameter (ØT)

36 mm

Suitable for device type

Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information