Nail with plate UNKT 160
Nail with disk UNKT 160
NL-UNKT160-PLT66MM-42MM
Art.-no. 0864160042
EAN 4024835501767
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality fastener for concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
- For insulating materials up to approx. 20 mm thick, e.g. bubble film, fleece film
- With nail type HN 101
Notice
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface of the nail | Zinc plated |
Shaft length (SL) | 42 mm |
Head diameter (Ødk) | 8 mm |
Shank diameter (Øds) | 3.7 mm |
Material of disc | PP - Polypropylene |
Disc diameter (ØT) | 66 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
