Nature S1P ESD safety shoes
Safety shoe S1P Nature ESD
SHOE NATURE S1P ESD BLUE 41
Art.-no.
M416136041
EAN 4251174782797
Price for selected packaging unit











Exclusively for trade customers
Register now and access more than 125,000 products
The S1P shoe brilliantly combines safety with a casual look. It also boasts superb ventilation.
- Breathable, ultralight microfibre
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Aluminium protective toe caps, fabric anti-perforation protection
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- ESD, Air Tubeless System
- Approx. 600 g per shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 41 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Aluminium |
Shoe size EU | 41 |