Welcome to Würth Slowakia For trade customers only

Nature parka

Nature parka
PARKA NATURE TARBLACK 4XL

Art.-no. M411229006

EAN 4251402718307

Price for selected packaging unit
Nature parka

Art.-no. M411229006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely durable functional jacket with lots of practical details — suitable for any weather. Ultra comfortable and looks great.
  • Warm, breathable, wind- and waterproof (10,000 mm water column)

  • 2 chest pockets, 2 front pockets, 2 side pockets, sleeve pocket, Napoleon pocket

  • Bonded seams, triple-stitched seams, concealed cable port, e-Care

  • Padding in the shoulder area, inside collar made of fleece

  • Underarm ventilation, inner cuffs, removable hood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Tar black

Size

4XL

Material

100% polyamide

Fabric weight per m2

175 g

Padding

100% polyester

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information