Welcome to Würth Slowakia For trade customers only

Nature shorts

Work shorts Nature
WORK SHORTS NATURE BLACK 58

Art.-no. M413118435

EAN 4251402750918

Price for selected packaging unit
Nature shorts

Art.-no. M413118435

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These casual shorts are very comfortable thanks to their durable stretch material with high cotton content.
  • Durable, easy-care stretch fabric

  • 2 front, 2 back, thigh, folding rule, e-Care pockets

  • Reflective inserts

  • Gusset (gusset in crotch area for greater freedom of movement and tear-resistance), stretch belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Tar black

Size

58

Size FR/ES/PT/BE

52

Material

64% cotton, 34% polyester, 2% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

42

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information