Nature shorts
Work shorts Nature
WORK SHORTS NATURE BLUE 64
Art.-no.
M413116447
EAN 4251402750666
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
These casual shorts are very comfortable thanks to their durable stretch material with high cotton content.
- Durable, easy-care stretch fabric
- 2 front, 2 back, thigh, folding rule, e-Care pockets
- Reflective inserts
- Gusset (gusset in crotch area for greater freedom of movement and tear-resistance), stretch belt
Product information
Datasheets(X)
Colour | Slate blue |
Size | 64 |
Size FR/ES/PT/BE | 58 |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Confection size UK | 48 |