Welcome to Würth Slowakia For trade customers only

Nature softshell jacket

Nature softshell jacket
SOFTSHELL JACKET NATURE BLACK 4XL

Art.-no. M441152006

EAN 4251402718239

Price for selected packaging unit
Nature softshell jacket

Art.-no. M441152006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern and robust jacket made from highly functional fabric. It ensures ideal body temperature and can also be excellently combined with our trousers.
  • Breathable, windproof, water-repellent (8000 mm water column)

  • 2 chest, 2 front pockets, inside pocket with zip, e-Care fabric

  • Reflective inserts, fleece lining, ergonomic sleeve cut

  • Reinforced fabric in the elbow and back area, triple-stitched seams

  • Ventilation zip on sleeves, hood can be stowed in the collar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Tar black

Size

4XL

Material

100% polyester

Fabric weight per m2

295 g

Washable at

30°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information