Nature trousers
Trousers Nature
WORK TROUSERS NATURE BLUE 28
Art.-no. M403294409
EAN 4251402717539
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fashionably cut, hard-wearing trousers with maximum freedom of movement.
- Elastic canvas fabric (very abrasion-resistant), very durable, easy-care
- 2 front, 2 back pockets, thigh, folding rule, e-Care phone pocket
- Reflective inserts, ergonomic cut in knee area
- Ventilation zip, triple-stitched seams, stretch belt
- Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404
Product information
Datasheets(X)
Colour | Slate blue |
Size | 28 |
Size FR/ES/PT/BE | 52C |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 300 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 41 |