Nature work dungarees
Work dungarees Nature
WORK BIB PANTS NATURE BLACK 25
Art.-no. M404204403
EAN 4251402713678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern dungarees with maximum freedom of movement. Suitable for even the toughest of uses.
- Elastic canvas fabric (very abrasion-resistant)
- 2 front, 2 back pockets, thigh, folding rule, bib, e-Care phone pockets
- Reflective inserts, ergonomic cut at knee
- Ventilation zip, triple-stitched seams, elastic shoulder straps, stretch belt
- Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404
Product information
Datasheets(X)
Colour | Tar black |
Size | 25 |
Size FR/ES/PT/BE | 46C |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 300 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 36S |