Nature work dungarees
Work dungarees Nature
WORK BIB PANTS NATURE BLUE 30
Art.-no. M404165413
EAN 4251761466956
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Modern dungarees with maximum freedom of movement. Suitable for even the toughest of uses.
- Elastic canvas fabric (very abrasion-resistant)
- 2 front, 2 back pockets, thigh, folding rule, bib, e-Care phone pockets
- Reflective inserts, ergonomic cut at knee
- Ventilation zip, triple-stitched seams, elastic shoulder straps, stretch belt
- Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Slate blue | 
| Size | 30 | 
| Size FR/ES/PT/BE | 56C | 
| Material | 64% cotton, 34% polyester, 2% elastane | 
| Fabric weight per m2 | 300 g | 
| Standards | EN 14404 | 
| EN standard | 14404 | 
| Material of kneepad | 100% Cordura® 500D | 
| Kneepad colour | Black | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean | 
| Confection size UK | 44S | 
 
