Neon high-visibility T-shirt, class 2 NEON PLUS
High-visibility T-shirt, neon, class 2
T-SHIRT NEON PLUS ORANGE 5XL
Art.-no. M409601007
EAN 4251926231931
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The highly visible, light-coloured T-shirt offers unique wearing comfort thanks to the high cotton content.
- Maintains an ideal body temperature, gentle on the skin
 - EN 20471 class 2 (size XS class 1) with additional reflective strips on the sleeves
 - Class 3 in combination with neon hi-vis shorts
 - Certified in accordance with UV Standard 801, UPF 40, elasticated LOXY reflectors
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Orange  | 
Size  | 5XL  | 
Material  | 55% cotton, 45% polyester  | 
Fabric weight per m2  | 175 g  | 
Standards  | EN 20471  | 
EN standard  | 20471  | 
Washable at  | 40°C  | 
Care instruction  | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean  |