Neon high-visibility T-shirt, class 2
High-visibility T-shirt, neon, class 2
T-SHIRT NEON PLUS ORANGE M
Art.-no.
M409601001
EAN 4251926231795
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
The highly visible, light-coloured T-shirt offers unique wearing comfort thanks to the high cotton content.
- Maintains an ideal body temperature, gentle on the skin
- EN20471 Class 2 (size XS Class 1) with additional reflective strips on the sleeve
- Class 3 in combination with neon high-visibility shorts
- Certified in accordance with UV Standard 801, UPF 40, elasticated LOXY®reflectors
Product information
Datasheets(X)
Colour | Orange |
Size | M |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 175 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |