Neon high-visibility dungarees, class 2
High-visibility dungarees, neon, class 2
WORK BIB PANTS NEON ORANGE/GREY 106
Art.-no. M410081465
EAN 4251402748311
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The innovative, hard-wearing high-visibility dungarees will stretch and thus offer outstanding comfort and freedom of movement.
- Durable stretch fabric, quick-drying, easy-care
- 2 front pockets, 2 reinforced back pockets with zip on right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop
- LOXY® reflectors
- Triple stitched seams, elasticated straps, adjustable waistband, ergonomic cut in the knee area
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 Class 2
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Orange, Anthracite | 
| Size | 106 | 
| Size FR/ES/PT/BE | 46L | 
| Material | 74% polyester, 22% cotton, 4% elastane | 
| Fabric weight per m2 | 250 g | 
| EN standard | 20471, 14404 | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean | 
| Standards | EN 20471, EN 14404 | 
 
 
 
 
