Neon high-visibility dungarees, class 2
High-visibility dungarees, neon, class 2
WORK BIB PANTS NEON ORANGE/GREY 26
Art.-no. M410081405
EAN 4251402748106
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative, hard-wearing high-visibility dungarees will stretch and thus offer outstanding comfort and freedom of movement.
- Durable stretch fabric, quick-drying, easy-care
- 2 front pockets, 2 reinforced back pockets with zip on right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop
- LOXY® reflectors
- Triple stitched seams, elasticated straps, adjustable waistband, ergonomic cut in the knee area
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 Class 2
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 26 |
Size FR/ES/PT/BE | 48C |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
EN standard | 20471, 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Standards | EN 20471, EN 14404 |