Welcome to Würth Slowakia For trade customers only

Neon high-visibility dungarees, class 2

High-visibility dungarees, neon, class 2
WORK BIB PANTS NEON YELLOW/GREY 30

Art.-no. M410082413

EAN 4251761467038

Price for selected packaging unit
Neon high-visibility dungarees, class 2

Art.-no. M410082413

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative, hard-wearing high-visibility dungarees will stretch and thus offer outstanding comfort and freedom of movement.
  • Durable stretch fabric, quick-drying, easy-care

  • 2 front pockets, 2 reinforced back pockets with zip on right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop

  • LOXY® reflectors

  • Triple stitched seams, elasticated straps, adjustable waistband, ergonomic cut in the knee area

  • Knee pockets, certified in accordance with EN 14404

  • EN ISO 20471 Class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

30

Size FR/ES/PT/BE

56C

Material

74% polyester, 22% cotton, 4% elastane

Fabric weight per m2

250 g

EN standard

20471, 14404

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Standards

EN 20471, EN 14404

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information