Neon high-visibility dungarees, class 2
High-visibility dungarees, neon, class 2
WORK BIB PANTS NEON YELLOW/GREY 62
Art.-no. M410082443
EAN 4251402748496
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The innovative, hard-wearing high-visibility dungarees will stretch and thus offer outstanding comfort and freedom of movement.
- Durable stretch fabric, quick-drying, easy-care
 - 2 front pockets, 2 reinforced back pockets with zip on right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop
 - LOXY® reflectors
 - Triple stitched seams, elasticated straps, adjustable waistband, ergonomic cut in the knee area
 - Knee pockets, certified in accordance with EN 14404
 - EN ISO 20471 Class 2
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Yellow, Anthracite  | 
Size  | 62  | 
Size FR/ES/PT/BE  | 56  | 
Material  | 74% polyester, 22% cotton, 4% elastane  | 
Fabric weight per m2  | 250 g  | 
EN standard  | 20471, 14404  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean  | 
Standards  | EN 20471, EN 14404  |