Neon high-visibility jacket, 3-in-1, class 3
High-visibility parka neon 3in1 class 3
PARKA 3IN1 NEON ORANGE/GREY 3XL
Art.-no. M409282005
EAN 4251402749240
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This extremely visible and multi-functional high-visibility jacket offers maximum freedom of movement thanks to its 4-way stretch fabric. It also guarantees reliable warmth, dryness and safety at any time of the year.
- 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)
- 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip
- LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)
- Higher fleece collar, adjustable cuffs/waist, ergonomic sleeve cut, ID card holder
- EN 20471 Class 3 certified quilted inner jacket with pockets and LOXY® reflectors, EN 14058
- EN 20471 Class 3 (size XS class 2), EN 343 Class 3/3
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 3XL |
Material | 100% Oxford polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 343, EN 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 120 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |