Neon high-visibility jacket, class 3
High-visibility jacket, neon, class 3
WORK JACKET NEON YELLOW/GREY XL
Art.-no. M409276003
EAN 4251402748700
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
This innovative high-visibility jacket made of comfortable stretch fabric ensures maximum freedom of movement and great comfort.
- Durable stretch fabric, quick-drying, easy care
- 2 breast pockets, pen pocket, 2 front pockets with zip, internal pocket with zip
- LOXY® reflectors
- High collar, adjustable cuffs, ergonomic sleeve cut, extended back, ID card holder
- EN 20471 Class 3 (size XS class 2)
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | XL |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |