Neon high-visibility long-sleeved shirt
High-visibility long-sleeved shirt, neon
LONGSLEEVE NEON ORANGE 3XL
Art.-no. M409297005
EAN 4251402775485
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The highly visible, light-coloured long-sleeved shirt offers unique wearing comfort thanks to the high cotton content.
- Perfect body temperature, skin friendly
- Elasticated LOXY® reflectors
- UV Standard 801 certified
- EN 20471 class 3 (size XS–S class 2)
Product information
Datasheets(X)
Colour | Orange |
Size | 3XL |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 170 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |